Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, C, 480V AC, Molded Case

  • Mfr # GD2015

  • Zoro # G614241872


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Series
C
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case
Max. AIR Rating
14kA at 480V AC,10kA at 250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GD2015
Zoro #
G614241872
UPC #
78667911809
Country of Origin
Dominican Republic

Dimensions

Width
3 in
Depth
6 in
Height
4 in
Frame Size
G

Details

Item
Circuit Breaker
Series
C
Amps
15A
Number of Poles
2
AC Voltage Rating
480V AC
Circuit Breaker Type
Molded Case
Max. AIR Rating
14kA at 480V AC,10kA at 250V DC
Terminal Connection
Load
DC Voltage Rating
250V DC
Frame Type
G
Interrupt Rating
14 kA at 480 VAC,10 kA at 250 VDC
Trip Type
Fixed Thermal, Fixed Magnetic
Instantaneous Trip
Fixed

Description

480 VAC 50/60 Hz, 250 VDC, 15 A, 14 kA, 2-Pole, Line/Load Terminal, GD Frame, Non-Interchangeable Trip Thermal Magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.