Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30.5 cubic in, outlet Box Type, Two-gang, Die cast aluminum

  • Mfr # TP7114

  • Zoro # G415797837


product price: $12.45
/ea

Key Features

Capacity
30.5 cubic in
Box Type
outlet
Number of Gangs
Two-gang
Material
Die cast aluminum
Overall Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP7114
Zoro #
G415797837
UPC #
786189071146
Country of Origin
India

Dimensions

Overall Depth
2"
Conduit Size
3/4 in

Details

Capacity
30.5 cubic in
Box Type
outlet
Number of Gangs
Two-gang
Material
Die cast aluminum
Color
Gray

Description

2.06 x 2 x 4.56, 7 3/4 Hub, 30.5 Cu Inch, 2-Gang, Gray, Powder Painted, Die-Cast Aluminum, Weatherproof Outlet Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.