
30A Double-Pole Standard Trip Universal Replacement Circuit Breaker
Mfr # CL230CS
Zoro # G321875636
product price: $35.35
/eaKey Features
Number of Poles
2
Depth
7.25 in
AC Voltage Rating
120/240V
Amps
30A
Trip Type
Common
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL230CS
Zoro #
G321875636
UPC #
782114753071
Country of Origin
Dominican Republic
Dimensions
Depth
7.25 in
Frame Size
CH
Height
6.5 in
Width
4.48 in
Details
Number of Poles
2
AC Voltage Rating
120/240V
Amps
30A
Trip Type
Common
Max. AIR Rating
10kA
Item
Circuit Breaker
Description
Universal replacement circuit breaker. UL (Underwriters Laboratories) classified breaker for GE Siemens Crouse-Hinds Murray T&B and Square D Homeline panels.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.