Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30A Single-Pole Standard Trip Universal Replacement Circuit Breaker

  • Mfr # CL130CS

  • Zoro # G521858675


product price: $16.89
/ea

Key Features

Frame Size
CH
Amps
30A
Depth
7.25 in
Trip Type
Thermal Magnetic, Standard
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL130CS
Zoro #
G521858675
UPC #
782114753040
Country of Origin
Dominican Republic

Dimensions

Frame Size
CH
Depth
7.25 in
Width
4.5 in
Height
6.5 in

Details

Amps
30A
Item
Circuit Breaker
Trip Type
Thermal Magnetic, Standard
Max. AIR Rating
10kA
Number of Poles
1
AC Voltage Rating
120/240V

Description

Universal replacement circuit breaker. UL (Underwriters Laboratories) classified breaker for GE Siemens Crouse-Hinds Murray T&B and Square D Homeline panels.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.