
36 in H, 10 in D, 36 in W, 1, Carbon steel
Mfr # 363610-SC-NK
Zoro # G815709553
product price:Â $181.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
10 in
NEMA Enclosure Rating
1
Enclosure Material
Carbon steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
363610-SC-NK
Zoro #
G815709553
UPC #
78205100152
Country of Origin
United States
Dimensions
Nominal Width
36 in
Nominal Height
36 in
Nominal Depth
10 in
Details
NEMA Enclosure Rating
1
Enclosure Material
Carbon steel
Knockouts
No
Color
ANSI 61 gray
Finish
Painted
Mounting
Surface
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.