Zoro Homepage
This item is Discontinued.
Eaton 3/8" ID x 50 ft PVDF Gasoline Hose BK 35FH-60206-001

3/8" ID x 50 ft PVDF Gasoline Hose BK (Discontinued)

  • Mfr # 35FH-60206-001
  • Zoro # G3719427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FH-60206-001
Zoro #
G3719427
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Hose Length
50 ft
Hose Outside Dia.
5/8 in
Outside Dia.
5/8"
Inside Dia.
3/8"
Gasoline Hose Length
50 ft.
Length
50 ft.
Gasoline Hose Inside Dia.
3/8"
Length - Gasoline Hose
50 ft.
Inside Dia. - Gasoline Hose
3/8"

Details

Item
Gasoline Hose
Hose Color
Black
Temp. Range
-40 Degrees to 160 Degrees F
Hose Cover Material
PVC
Gasoline Hose Tube Material
Polyvinylidene Fluoride
Meets
International Marine Certification 94/25/EC, SAE J1527B1, SAE J30R6, R9, R11
Hose Configuration
Bulk Hose
Cover Material
Polyvinyl Chloride
Color
Black
Gasoline Hose Max. Pressure
175 psi
Reinforcement
Polyester
Tube Material - Gasoline Hose
Polyvinylidene Fluoride
Type - Gasoline Hose
Fuel Transfer Gasoline Hose
Tube Material
Polyvinylidene Fluoride
Max. Pressure - Gasoline Hose
175 psi
Gasoline Hose Type
Fuel Transfer Gasoline Hose
Vacuum Rating
28.00 in Hg
Burst Pressure
700 psi
Hose Tube Material
PVDF
Fuel Hose Type
Bulk Gasoline Hose
Standards
International Marine Certification 94/25/EC, SAE 30R11, SAE J1527B1-15, SAE J30R6, SAE J30R9
Max. Working Pressure @ 70 F
175 psi
For Media Type

Description

Gasoline Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 5/8 in, Hose Length 50 ft, Hose Tube Material PVDF, Hose Cover Material PVC, Hose Color Black, Burst Pressure 700 psi, Max. Working Pressure @ 70 F 175 psi, Vacuum Rating 28.00 in Hg, Temp. Range -40 Degrees to 160 Degrees F, Standards International Marine Certification 94/25/EC, SAE 30R11, SAE J1527B1-15, SAE J30R6, SAE J30R9, Hose Configuration Bulk Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.