
3P 15A AMP 600V-AC 250V-DC MOLDED CASE CIRCUIT BREAKER
Mfr # FDB3015LA02
Zoro # G312427974
product price:Â $339.99
/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
250V DC
Interrupt Rating
18 kAIC at 240V AC, 14 kAIC at 480V AC
Number of Poles
3
AC Voltage Rating
600V AC
Series
Series C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDB3015LA02
Zoro #
G312427974
UPC #
-
Country of Origin
Unknown
Dimensions
Frame Size
F
Depth
3.38 in
Height
6 in
Width
4.13 in
Details
DC Voltage Rating
250V DC
Interrupt Rating
18 kAIC at 240V AC, 14 kAIC at 480V AC
Number of Poles
3
AC Voltage Rating
600V AC
Series
Series C
Trip Type
Fixed Thermal, Fixed Magnetic
Terminal Connection
Line/Load
Item
Circuit Breaker
Amps
15A
Circuit Breaker Type
Molded Case
Standards
UL Listed
Max. AIR Rating
18kA at 240V AC
Instantaneous Trip
Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.