Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3P 160A AMP 600V-AC MOLDED CASE CIRCUIT BREAKER

  • Mfr # FDE316035

  • Zoro # G414884705


product price: $4,077.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V AC
Frame Size
F
DC Voltage Rating
250V DC
Height
4.8 in
Max. AIR Rating
35kA at 480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDE316035
Zoro #
G414884705
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Size
F
Height
4.8 in
Depth
7.7 in
Width
4.9 in

Details

AC Voltage Rating
600V AC
Item
Molded Case Circuit Breaker
DC Voltage Rating
250V DC
Number of Poles
3
Amps
160A
Max. AIR Rating
35kA at 480V AC
Circuit Breaker Type
Molded Case
Trip Type
Electronic LSG
Series
Series C
Terminal Connection
Load Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.