Zoro Homepage

480VAC Reversing Magnetic Contactor 3P 18A NEMA 0

  • Mfr # CN55BN3CB

  • Zoro # G3722442


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
18 A
Action
Reversing
Number of Poles
3
NEMA Contactor Size
0
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55BN3CB
Zoro #
G3722442
UPC #
782113781341
Country of Origin
United States

Dimensions

NEMA Contactor Size
0
Height
5.1 in
Width
5.3 in
Depth
5.7 in
NEMA Size
0
Product Height
3.88 in
Product Length/Depth
3.49 in
Size
0
Product Width
1.75 in
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Width
1.5 in
Overall Width
1.75 in
Mounting Hole Distance - Height
3.38 in
Overall Height
3.88 in
Frame Size
B
Overall Depth
3.49 in

Details

Item
Magnetic Contactor
Full Load Amps
18 A
Action
Reversing
Number of Poles
3
Coil Volts
480V AC
Reversing
Yes
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 575V
5 hp
HP @ 3 Phase - 240V
3 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
5 hp
Standards
CSA, UL Listed
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Auxiliary Contact Form
1NO/1NC
Hz
50/60
Series
Freedom
HP rating - max
1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V
Amperage Rating
18A
Certifications
UL Listed
Phase
Three
Product Name
Eaton Freedom NEMA motor control contactor
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 480V AC
5 hp
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Contactor Style
NEMA
Horsepower @ Three Phase - 208V AC
3 hp
Mounting Postion
Horizontal, Vertical
Embedded Surge Suppressor
No
Terminal Connection Type
Screw Terminals
Resistance Properties
Impact Resistant, Temperature Resistant
Horsepower @ Three Phase - 600V AC
5 hp
Coil Voltage
440/480V AC
NEMA Enclosure Rating
No Enclosure
Reversing Capability
Reversing
Electrical Operating Durability
3,000,000
Mounting Style
Panel
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Single Phase - 240V AC
2 hp
Full Load Current - Inductive
18 A

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 440/480V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size B, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.