Zoro Homepage

480VAC Reversing Magnetic Contactor 3P 270A NEMA 5

  • Mfr # CN55SN3C

  • Zoro # G3634547


product price: $18,726.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
270 A
Type
Contactor
Number of Poles
3
NEMA Contactor Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55SN3C
Zoro #
G3634547
UPC #
782113951317
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
5
Height
10.5 in
Width
17.7 in
Depth
25.5 in
NEMA Size
5
Size
5
Product Length/Depth
7.78 in
Product Height
13.12 in
Product Width
7.05 in
Nema Frame Size
NEMA Size 5
Mounting Hole Distance - Width
6 in
Overall Depth
7.78 in
Overall Width
7.05 in
Mounting Hole Distance - Height
6.5 in
Overall Height
13.12 in
Mounting Hole Diameter
0.25 in
Frame Size
S

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
270 A
Type
Contactor
Number of Poles
3
Coil Volts
480V AC
Reversing
Yes
HP @ 3 Phase - 208V
75 hp
HP @ 3 Phase - 240V
100 hp
HP @ 3 Phase - 575V
200 hp
HP @ 3 Phase - 480V
200 hp
Enclosure NEMA Rating
No Enclosure
Standards
CSA, UL Listed
Hz
50/60
Auxiliary Contact Form
1NO/1NC
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Series
Freedom
Horsepower
75 hp at 208 V, 100 hp at 240 V, 200 hp at 480/600 V
Certifications
CSA Certified
Amperage Rating
270A
Phase
Three
Product Name
Eaton Freedom NEMA motor control contactor
Overload Relay
None
Coil Voltage
440/480V AC
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 480V AC
200 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Mounting Postion
Horizontal, Vertical
Frequency
50/60 Hz
Mounting Style
Panel
Embedded Surge Suppressor
No
Terminal Connection Type
Screw Terminals
Reversing Capability
Reversing
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 240V AC
100 hp
NEMA Enclosure Rating
No Enclosure
Contactor Style
NEMA
Electrical Operating Durability
3,000,000
Horsepower @ Three Phase - 600V AC
200 hp
Full Load Current - Inductive
270 A
Horsepower @ Three Phase - 208V AC
75 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 5, Coil Voltage 440/480V AC, Number of Poles 3, Full Load Current - Inductive 270 A, Reversing Capability Reversing, Overall Height 13.12 in, Overall Width 7.05 in, Terminal Connection Type Screw Terminals, Frame Size S, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 480V AC 200 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.