Zoro Homepage

480VAC Reversing Magnetic Contactor 3P 27A NEMA 1

  • Mfr # CN55DN3CB

  • Zoro # G3695447


product price: $1,278.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
27 A
Number of Poles
3
NEMA Contactor Size
1
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55DN3CB
Zoro #
G3695447
UPC #
782113000978
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
1
Height
6.5 in
Width
7.3 in
Depth
7.7 in
NEMA Size
1
Product Width
2.56 in
Size
1
Product Height
5.05 in
Product Length/Depth
4.44 in
Overall Height
5.05 in
Overall Width
2.56 in
Mounting Hole Distance - Width
2 in
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Height
4.5 in
Overall Depth
4.44 in
Frame Size
D

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
27 A
Number of Poles
3
Coil Volts
480V AC
Reversing
Yes
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
10 hp
Hz
50/60
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Auxiliary Contact Form
1NO/1NC
Standards
CSA, UL Listed
Series
Freedom
HP rating - max
2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V
Phase
Three
Certifications
UL Listed
Amperage Rating
27A
Product Name
Eaton Freedom NEMA motor control contactor
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
2 hp
Contactor Style
NEMA
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Full Load Current - Inductive
27 A
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Coil Voltage
440/480V AC
Horsepower @ Three Phase - 600V AC
10 hp
Electrical Operating Durability
3,000,000
Horsepower @ Single Phase - 240V AC
3 hp
Embedded Surge Suppressor
No
Number of Auxillary Contacts
2
Frequency
50/60 Hz
Horsepower @ Three Phase - 480V AC
10 hp
Includes Auxiliary Contacts
Yes
Terminal Connection Type
Screw Terminals
Reversing Capability
Reversing
Mounting Style
Panel

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 440/480V AC, Number of Poles 3, Full Load Current - Inductive 27 A, Reversing Capability Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size D, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.