Zoro Homepage

480VAC Reversing Magnetic Contactor 3P 45A NEMA 2

  • Mfr # CN55GN3CB

  • Zoro # G3636647


product price: $2,389.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
45 A
Number of Poles
3
NEMA Contactor Size
2
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55GN3CB
Zoro #
G3636647
UPC #
782113001630
Country of Origin
United States

Dimensions

NEMA Contactor Size
2
Height
6.5 in
Width
7.3 in
Depth
7.7 in
NEMA Size
2
Product Length/Depth
4.44 in
Size
2
Product Height
5.05 in
Product Width
2.56 in
Overall Depth
4.44 in
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Height
4.5 in
Overall Height
5.05 in
Mounting Hole Distance - Width
2 in
Overall Width
2.56 in
Frame Size
G

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 440/480V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Reversing, Overall Height 5.05 in, Overall Width 2.56 in, Terminal Connection Type Screw Terminals, Frame Size G, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.