Zoro Homepage

480VAC Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # CN55AN3CB

  • Zoro # G3594412


product price: $951.99
/ea
Free Shipping & Returns

Key Features

Action
Reversing
Full Load Amps
9 A
Number of Poles
3
NEMA Contactor Size
00
Reversing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN55AN3CB
Zoro #
G3594412
UPC #
782113781211
Country of Origin
Dominican Republic

Dimensions

NEMA Contactor Size
00
Height
4.94 in
Width
5.13 in
Depth
5.56 in
NEMA Size
00
Size
0
Product Length/Depth
3.49 in
Product Height
3.88 in
Product Width
1.75 in
Overall Height
3.88 in
Overall Width
1.75 in
Mounting Hole Diameter
0.25 in
Mounting Hole Distance - Width
1.5 in
Overall Depth
3.49 in
Mounting Hole Distance - Height
3.38 in
Frame Size
A

Details

Item
Magnetic Contactor
Action
Reversing
Full Load Amps
9 A
Number of Poles
3
Coil Volts
480V AC
Reversing
Yes
HP @ 1 Phase - 120V
1/3 hp
HP @ 1 Phase - 240V
1 hp
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 480V
2 hp
Enclosure NEMA Rating
No Enclosure
Standards
CSA, UL Listed
Frame / Series / Class / Code
Series Freedom, Code A, Frame 180mm
Hz
50/60
Auxiliary Contact Form
1NO/1NC
Series
Freedom
Phase
Three
HP rating - max
1/3 hp at 115V,1 hp at 230V, 1-1/2 hp at 208,240V, 2 hp at 480,600V
Certifications
CSA Certified
Amperage Rating
9A
Coil Voltage
440/480V AC
Product Name
Eaton Freedom NEMA motor control contactor
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Frequency
50/60 Hz
Embedded Surge Suppressor
No
Electrical Operating Durability
3,000,000
Full Load Current - Inductive
9 A
Horsepower @ Single Phase - 240V AC
1 hp
Terminal Connection Type
Screw Terminals
Number of Auxillary Contacts
2
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 600V AC
2 hp
Mounting Style
Panel
Contactor Style
NEMA
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Includes Auxiliary Contacts
Yes
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
2 hp
Horsepower @ Single Phase - 120V AC
1/3 hp
Resistance Properties
Impact Resistant, Temperature Resistant
Reversing Capability
Reversing

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 440/480V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Reversing, Overall Height 3.88 in, Overall Width 1.75 in, Terminal Connection Type Screw Terminals, Frame Size A, Mounting Style Panel, Series Freedom, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.