Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480W 24V DC DIN Rail Industrial UPS - Hardwire Input/Output

  • Mfr # DIN24480DC

  • Zoro # G216431794


product price: $386.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Standby
Mounting
DIN Rail
Input Voltage
24 V DC
Power Rating
480 VA
Output Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIN24480DC
Zoro #
G216431794
UPC #
37332279361
Country of Origin
China

Details

UPS Type
Standby
Mounting
DIN Rail
Input Voltage
24 V DC
Power Rating
480 VA
Output Voltage
24 V DC
Number of Outlets
1
Wattage
480 W
Outlet Type
Hardwired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.