Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5000VA 4500W 120/208V Online Double-Conversion UPS w Stepdown Transformer and Maint Bypass

  • Mfr # SU5000RTFMB

  • Zoro # G116426029


product price: $6,309.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Wattage
4500 W
Output Voltage
110 V AC
Input Voltage
230 V AC
Mounting
Rack/Tower
Power Rating
5000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU5000RTFMB
Zoro #
G116426029
UPC #
37332286369
Country of Origin
Philippines

Details

Outlet Type
5-20R/L6-20R/L6-30R
Wattage
4500 W
Output Voltage
110 V AC
Input Voltage
230 V AC
Mounting
Rack/Tower
Power Rating
5000VA

Description

5000VA 4500W 120/208V Online Double-Conversion UPS w Stepdown Transformer and Maint Bypass 5-20R/L6-20R/L6-30R Outlet L6-30P Input Net Card Incl 6U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.