Zoro Homepage

5P 1500 VA 120V RACKMOUN

  • Mfr # 5P1500RC

  • Zoro # G316053049


product price: $1,194.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Receptacle Type
NEMA 5-15R
Load Capacity (VA)
1440 VA
Output Voltage
120 V AC
Package Contents
1440VA Rack/Wall Mountable UPS, Quick Start Guide, USB Cable, RS-232 Serial Cable, Multi-purpose Rail Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P1500RC
Zoro #
G316053049
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
3.4 in
Width
17.3 in
Rack Height
2U

Details

Receptacle Type
NEMA 5-15R
Load Capacity (VA)
1440 VA
Output Voltage
120 V AC
Package Contents
1440VA Rack/Wall Mountable UPS, Quick Start Guide, USB Cable, RS-232 Serial Cable, Multi-purpose Rail Kit
Input Voltage
120 V AC
Form Factor
Rack-mountable, Wall Mountable
Maximum Power Supply Wattage
1100 W
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Item
Line-interactive UPS
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.