Zoro Homepage

5PX 3kVA International version

  • Mfr # 5PX3000IRT2UG2

  • Zoro # G316426034


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Power Rating
3000VA
UPS Type
Line-interactive UPS
Input Voltage
230 V AC
Wattage
3000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PX3000IRT2UG2
Zoro #
G316426034
UPC #
743172000000
Country of Origin
Philippines

Details

Mounting
Rack/Tower
Power Rating
3000VA
UPS Type
Line-interactive UPS
Input Voltage
230 V AC
Wattage
3000 W
Output Voltage
220 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.