6000VA 5400W 208V Online Double-Conversion UPS with Maintenance Bypass L6-20R/L6-30R Outlet

  • Mfr # SU6000RTMB

  • Zoro # G916425994


product price: $5,649.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Wattage
5400 W
UPS Type
Double Conversion Online
Mounting
Rack/Tower
Power Rating
6000VA
Input Voltage
230 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU6000RTMB
Zoro #
G916425994
UPC #
37332286345
Country of Origin
Philippines

Details

Wattage
5400 W
UPS Type
Double Conversion Online
Mounting
Rack/Tower
Power Rating
6000VA
Input Voltage
230 V AC
Outlet Type
2 x NEMA L6-30R
Output Voltage
120 V AC

Description

6000VA 5400W 208V Online Double-Conversion UPS with Maintenance Bypass L6-20R/L6-30R Outlet L6-30P Input Net Card Included Extended Run 3U Rack/Twr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.