Shop EATON
See all product information
Create Account
605207 Br Series Bd 1P Duplex Breaker 2 - 20A
- Mfr # 605207
- Zoro # G404134285
product price:Â
$
44.39
/ea
Key Features
Amps
20 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
BD Duplex
Circuit Breaker Mounting Style
Plug-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605207
- Zoro #
- G404134285
- UPC #
- 786676369251
- Country of Origin
- Dominican Republic
- Item
- Miniature Circuit Breaker
- Amps
- 20 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- BD Duplex
- Circuit Breaker Mounting Style
- Plug-On
- Max. AIR Rating
- 10kAIC
- DC Voltage Rating
- 600V AC, 600V DC
- Features
- Rejection Tab
- For Use With
- Type BR Loadcenters
- Interrupt Rating
- 10 kAIC
- Circuit Breaker Voltage
- 120V
Dimensions
- Max. Wire Size
- 4 AWG
- Min. Wire Size
- 14 AWG
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.