Zoro Homepage

6.5 in H, 42 in D, 20 in W, 12/3R

  • Mfr # GWPBQ2042PR

  • Zoro # G115709420


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
6.5 in
Nominal Depth
42 in
NEMA Enclosure Rating
12/3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWPBQ2042PR
Zoro #
G115709420
UPC #
78668540005
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
6.5 in
Nominal Depth
42 in

Details

NEMA Enclosure Rating
12/3R

Description

20 x 42, NEMA 12/3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.