Zoro Homepage

Medium-Voltage Fuse, CLS Series, Fast-Acting, 750A, 5500V AC, 50kA

  • Mfr # 5CLS70-750E

  • Zoro # G206283983


product price: $4,121.99
/ea
Free Shipping & Returns

Key Features

Series
CLS
Amps
750A
Speed
Fast-Acting
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CLS70-750E
Zoro #
G206283983
UPC #
786670000648
Country of Origin
Unknown

Dimensions

Diameter
3 in
Length
32-1/2 in

Details

Item
Medium-Voltage Fuse
Series
CLS
Amps
750A
Speed
Fast-Acting
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Interrupt Rating
50kA
Class
E
Element
Dual
Weight
14.7 lb
Brand
EATON

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.