Zoro Homepage

750VA 475W 120V LINE-INTERACTIVE PURE SINE WAVE CLOUD-CONNECTED UPS WITH REMOTE

  • Mfr # SMART750PSRTNC

  • Zoro # G621701833


product price: $702.99
/ea
Free Shipping & Returns

Key Features

Power Rating
750 VA
Output Voltage
120 V AC
Mounting
Tower
Backup Time (Half/Full Load)
8 Minute/2 Minute
Wattage
475 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART750PSRTNC
Zoro #
G621701833
UPC #
37332290533
Country of Origin
Viet Nam

Details

Power Rating
750 VA
Output Voltage
120 V AC
Outlet Type
NEMA 5-15R
Mounting
Tower
Backup Time (Half/Full Load)
8 Minute/2 Minute
Wattage
475 W
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Number of Outlets
8

Description

MONITORING - 8 NEMA 5-15R OUTLETS (SURGE AND BATTERY BACKUP), LCD,

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.