750VA 500W 120V LINE-INTERACTIVE CLOUD-CONNECTED UPS W REMOTE MONITORING 10 NEMA

  • Mfr # SMART750LCDTNC

  • Zoro # G915658621


product price:  $455.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Number of Outlets
10
Output Voltage
120 V AC
UPS Type
Line-interactive
Input Voltage
120 V AC
Outlet Type
5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART750LCDTNC
Zoro #
G915658621
UPC #
37332281326
Country of Origin
China

Details

Number of Outlets
10
Output Voltage
120 V AC
UPS Type
Line-interactive
Input Voltage
120 V AC
Outlet Type
5-15R
Mounting
Compact Tower
Backup Time (Half/Full Load)
8.30 Minute/2.20 Minute
Power Rating
750 VA
Wattage
500 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.