Zoro Homepage

Powerware PW9155 10 kVA 32 Battery w/Trans. Mod. (3-high) - 8 Minute Full Load - 10kVA

  • Mfr # K41013000000000

  • Zoro # G5883675


product price: $19,660.99
/ea
Free Shipping & Returns

Key Features

Height
47.8"
Width
12"
Input Voltage
220 V AC
Product Type
Dual Conversion Online UPS
Depth
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K41013000000000
Zoro #
G5883675
UPC #
743172066909
Country of Origin
United States

Dimensions

Height
47.8"
Width
12"
Depth
34"

Details

Input Voltage
220 V AC
Product Type
Dual Conversion Online UPS
Load Capacity
10000 VA
Battery Chemistry
Sealed Lead Acid (SLA)
Output Voltage
240 V AC, 127 V AC, 208 V AC, 220 V AC, 100 V AC, 120 V AC, 200 V AC, 110 V AC
Bypass Switch
Automatic
Input Frequency
65 Hz
Output Frequency
60 Hz
Backup/Run Time (Half Load)
22 min
Typical Battery Recharge Time
3 Hour
Battery Characteristics
Maintenance-free
Modular Slots
2 x X-Slot
Plug/Connector Type
Hardwired
Package Contents
9155 10kVA Tower UPSSoftware Suite CDUser Guide
Software Included
Eaton Software Suite
Backup/Run Time (Full Load)
8 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.