Zoro Homepage

9PX 1500G RT

  • Mfr # 9PX1500GRT

  • Zoro # G516016325


product price: $2,214.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1500 VA
Mounting
Rack/tower
Number of Outlets
8
Wattage
1350 W
UPS Type
Online/Double-conversion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX1500GRT
Zoro #
G516016325
UPC #
-
Country of Origin
China

Details

Power Rating
1500 VA
Mounting
Rack/tower
Number of Outlets
8
Wattage
1350 W
UPS Type
Online/Double-conversion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.