9PX 1500VA 1350W 120V Online Double-Conversion UPS - 5-15P, 8x 5-15R Outlets, Cybersecure
Mfr # 9PX1500RTN
Zoro # G616425959
product price:Â $2,380.99
/ea
Free Shipping & Returns
Key Features
Wattage
1350 W
Number of Outlets
8
Outlet Type
UPS/Surge
Power Rating
1500VA
UPS Type
Online/Double Conversion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PX1500RTN
Zoro #
G616425959
UPC #
743172000000
Country of Origin
United States
Details
Wattage
1350 W
Number of Outlets
8
Outlet Type
UPS/Surge
Power Rating
1500VA
UPS Type
Online/Double Conversion
Mounting
Rack/Tower
Description
9PX 1500VA 1350W 120V Online Double-Conversion UPS - 5-15P, 8x 5-15R Outlets, Cybersecure Network Card, Extended Run, 2U Rack/Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.