9PX 1500VA 1350W 120V Online Double-Conversion UPS 5-15P, 8x 5-15R Outlets, Lithium-ion

  • Mfr # 9PX1500RT-L

  • Zoro # G016480107


product price:  $2,433.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120V
Power Rating
1500VA
Wattage
1350 W
Number of Outlets
8
Outlet Type
NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9PX1500RT-L
Zoro #
G016480107
UPC #
743172105455
Country of Origin
Philippines

Details

Output Voltage
120V
Power Rating
1500VA
Wattage
1350 W
Number of Outlets
8
Outlet Type
NEMA 5-15R
Mounting
Rack/Tower
Input Voltage
120 V AC
UPS Type
Online Double-Conversion

Description

9PX 1500VA 1350W 120V Online Double-Conversion UPS 5-15P, 8x 5-15R Outlets, Lithium-ion Battery, Cybersecure Network Card Option, 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.