9PX 1500VA 1350W 120V Online Double-Conversion UPS - 5-15P, 8x 5-15R Outlets, Lithium-ion
Mfr # 9PX1500RTN-L
Zoro # G416426019
product price:Â $3,228.99
/ea
Free Shipping & Returns
Key Features
UPS Type
Online Double-Conversion
Wattage
1350 W
Output Voltage
120V
Outlet Type
NEMA 5-15R
Medical Grade
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9PX1500RTN-L
Zoro #
G416426019
UPC #
786690000000
Country of Origin
Philippines
Details
UPS Type
Online Double-Conversion
Wattage
1350 W
Output Voltage
120V
Outlet Type
NEMA 5-15R
Medical Grade
Yes
Input Voltage
120 V AC
Mounting
Rack/Tower
Number of Outlets
8
Power Rating
1500VA
Description
9PX 1500VA 1350W 120V Online Double-Conversion UPS - 5-15P, 8x 5-15R Outlets, Lithium-ion Battery, Cybersecure Network Card, 2U Rack/Tower
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.