9PX 2000VA 1800W 120V Online Double-Conversion UPS - 5-20P, 6x 5-20R, 1 L5-20R,
Mfr # 9PX2000RTN-L
Zoro # G516480188
product price: $3,741.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
120 V AC
Number of Outlets
6
UPS Type
Online Double-Conversion
Power Rating
2000VA
Mounting
Rack/Tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PX2000RTN-L
Zoro #
G516480188
UPC #
786689526177
Country of Origin
Philippines
Details
Outlet Type
5-20P, 6x 5-20R, 1 L5-20R
Input Voltage
120 V AC
Number of Outlets
6
UPS Type
Online Double-Conversion
Power Rating
2000VA
Mounting
Rack/Tower
Wattage
1800 W
Output Voltage
120V
Description
9PX 2000VA 1800W 120V Online Double-Conversion UPS - 5-20P, 6x 5-20R, 1 L5-20R, Lithium-ion Battery, Cybersecure Network Card, 2U Rack/Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.