9PX 2000VA 1800W 120V Online Double-Conversion UPS 5-20P 6x 5-20R 1 L5-20R Outlets

  • Mfr # 9PX2000RT-L

  • Zoro # G916426007


product price:  $3,679.99
/ea
Free Shipping & Returns

Key Features

Power Rating
2000VA
Input Voltage
120 V AC
Number of Outlets
6
Mounting
Rack/Tower
Wattage
1800W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9PX2000RT-L
Zoro #
G916426007
UPC #
743172000000
Country of Origin
Philippines

Details

Power Rating
2000VA
Outlet Type
UPS
Input Voltage
120 V AC
Number of Outlets
6
Mounting
Rack/Tower
Wattage
1800W
UPS Type
Online Double-Conversion
Output Voltage
120V

Description

9PX 2000VA 1800W 120V Online Double-Conversion UPS 5-20P 6x 5-20R 1 L5-20R Outlets Lithium-ion Battery Secure Network Card Option 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.