Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9PX 2200VA 2000W 208V Online Double-Conversion UPS L6-20P 8 C13 2 C19 Outlets Lithium-ion

  • Mfr # 9PX2200GRT-L

  • Zoro # G416426026


product price: $4,179.99
/ea
Free Shipping & Returns

Key Features

Wattage
2000 W
Input Voltage
230 V AC
Number of Outlets
8
UPS Type
Double Conversion Online UPS
Power Rating
2200 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX2200GRT-L
Zoro #
G416426026
UPC #
743172000000
Country of Origin
Philippines

Details

Wattage
2000 W
Input Voltage
230 V AC
Number of Outlets
8
UPS Type
Double Conversion Online UPS
Power Rating
2200 VA
Outlet Type
IEC 60320 C13
Output Voltage
208V
Mounting
Rack/Tower

Description

9PX 2200VA 2000W 208V Online Double-Conversion UPS L6-20P 8 C13 2 C19 Outlets Lithium-ion Battery Cybersecure Network Card Option 2U Rack/Tower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.