9PX 3000VA 3000W 208V Online Double-Conversion UPS L6-20P 2 L6-20R 1 L6-30R Outlets
Mfr # 9PX3000GLRT
Zoro # G216425960
product price:Â $4,459.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
3
Power Rating
3000VA
Wattage
3000 W
Mounting
Rack/tower
UPS Type
Online/Double-conversion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PX3000GLRT
Zoro #
G216425960
UPC #
743172000000
Country of Origin
Philippines
Details
Number of Outlets
3
Power Rating
3000VA
Wattage
3000 W
Mounting
Rack/tower
UPS Type
Online/Double-conversion
Outlet Type
(2) L6-20R, (1) L6-30R
Description
9PX 3000VA 3000W 208V Online Double-Conversion UPS L6-20P 2 L6-20R 1 L6-30R Outlets Cybersecure Network Card Option Extended Run 2U Rack/Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.