9PX 3000VA 3000W 208V Online Double-Conversion UPS - L6-20P, 8 C13, 2 C19 Outlets,
Mfr # 9PX3000GRT
Zoro # G916425925
product price: $4,279.99
/ea
Free Shipping & Returns
Key Features
Power Rating
3000VA
Number of Outlets
10
Outlet Type
(8) C13, (2) C19
Wattage
3000 W
Mounting
Rack/tower
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9PX3000GRT
Zoro #
G916425925
UPC #
743172000000
Country of Origin
Philippines
Details
Power Rating
3000VA
Number of Outlets
10
Outlet Type
(8) C13, (2) C19
Wattage
3000 W
Mounting
Rack/tower
UPS Type
Online/Double-conversion
Description
9PX 3000VA 3000W 208V Online Double-Conversion UPS - L6-20P, 8 C13, 2 C19 Outlets, Cybersecure Network Card Option, Extended Run, 2U Rack/Tower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.