9PX 6000VA 5400W 208V Online Double-Conversion UPS L6-30P or HW Input 2 L6-20R 2 L6-30R
Mfr # 9PX6K-L
Zoro # G116431801
product price:Â $10,819.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Number of Outlets
4
Wattage
5400 W
Mounting
Rack/Tower
Backup Time (Half/Full Load)
17.40 Minute/8.70 Minute
UPS Type
Double Conversion Online
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9PX6K-L
Zoro #
G116431801
UPC #
786690000000
Country of Origin
Philippines
Details
Number of Outlets
4
Wattage
5400 W
Mounting
Rack/Tower
Backup Time (Half/Full Load)
17.40 Minute/8.70 Minute
UPS Type
Double Conversion Online
Input Voltage
230 V AC
Outlet Type
Hardwired
Power Rating
6000 VA
Output Voltage
240 V AC
Description
9PX 6000VA 5400W 208V Online Double-Conversion UPS L6-30P or HW Input 2 L6-20R 2 L6-30R Lithium-ion Battery Secure Net Card Ext Run 3U Rack/Twr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.