9PX G2 5000VA 5000W 208/120V ONLINE DOUBLE-CONVERSION UPS - L6-30P OR HARD

  • Mfr # 9PX5KTF5G2

  • Zoro # G721706301


product price: $9,377.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
NEMA L6-30R
Output Voltage
200 V AC
Power Rating
5000VA
UPS Type
Double Conversion Online
Wattage
5000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX5KTF5G2
Zoro #
G721706301
UPC #
786689860097
Country of Origin
Philippines

Details

Outlet Type
NEMA L6-30R
Output Voltage
200 V AC
Power Rating
5000VA
UPS Type
Double Conversion Online
Wattage
5000 W
Mounting
Rack/Tower
Input Voltage
230 V AC
Number of Outlets
18

Description

WIRED INPUT, 18X 5-20R, 2X L6-20R, 1X L6-30R, CYBERSECURE NETWORK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.