9PX G2 6000VA 5400W 208V ONLINE DOUBLE-CONVERSION UPS - L6-30P OR HARDWIRE

  • Mfr # 9PX6KIECG2

  • Zoro # G021703772


product price:  $8,020.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC
Backup Time (Half/Full Load)
8.30 Minute/3 Minute
Mounting
Rack/Tower
Wattage
5400 W
Power Rating
6000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9PX6KIECG2
Zoro #
G021703772
UPC #
37332294319
Country of Origin
Philippines

Details

Input Voltage
230 V AC
Backup Time (Half/Full Load)
8.30 Minute/3 Minute
Mounting
Rack/Tower
Wattage
5400 W
Power Rating
6000 VA
Number of Outlets
6
Outlet Type
Hardwired
Output Voltage
200 V AC
UPS Type
Double Conversion Online

Description

D INPUT, 6 C39 AND 6 C13 OUTLETS, CYBERSECURE NETWORK CARD, EXTENDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.