9PX G2 8000VA 8000W 208V ONLINE DOUBLE-CONVERSION UPS - HARDWIRED INPUT, 4 L6-30
Mfr # 9PX8KG2
Zoro # G621708467
product price: $11,597.99
/ea
Free Shipping & Returns
Key Features
Power Rating
8000VA
Input Voltage
230 V AC
Outlet Type
Hardwired
Mounting
Rack/Tower
UPS Type
Online Double-Conversion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PX8KG2
Zoro #
G621708467
UPC #
786689876012
Country of Origin
Philippines
Details
Power Rating
8000VA
Input Voltage
230 V AC
Outlet Type
Hardwired
Mounting
Rack/Tower
UPS Type
Online Double-Conversion
Number of Outlets
4
Wattage
8000 W
Backup Time (Half/Full Load)
15.20 Minute/5.40 Minute
Output Voltage
208 V AC
Description
R/HARDWIRED OUTPUT, CYBERSECURE NETWORK CARD, EXTENDED RUN, 4U
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.