9PX G2 MAINTENANCE BYPASS FOR SELECT 3KVA TO 6KVA UPS SYSTEMS, HARDWIRED I
Mfr # MBP6K208G2
Zoro # G421702375
product price: $909.99
/ea
Free Shipping & Returns
Key Features
Wattage
6000 W
Output Voltage
240 V AC
Mounting
Rackmount/Tower/Wall-mountable
Outlet Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBP6K208G2
Zoro #
G421702375
UPC #
786689876067
Country of Origin
Philippines
Details
Wattage
6000 W
Number of Outlets
2
Output Voltage
240 V AC
Mounting
Rackmount/Tower/Wall-mountable
Outlet Type
Hardwired
Description
NPUT/OUTPUT, 2 L6-20R AND 2 L6-30R OUTLETS, 0U RACK/TOWER/WALL
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.