9PX G2 MAINTENANCE BYPASS FOR SELECT 8KVA TO 11KVA 9PX UPS SYSTEMS, HARDWIRED IN
Mfr # MBP11K208G2
Zoro # G621704070
product price:Â $1,243.99
/ea
Free Shipping & Returns
Key Features
Number of Outlets
4
Mounting
Rack/Tower/Wall-mountable
Output Voltage
208 V AC
Outlet Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBP11K208G2
Zoro #
G621704070
UPC #
786689875961
Country of Origin
Philippines
Details
Number of Outlets
4
Mounting
Rack/Tower/Wall-mountable
Output Voltage
208 V AC
Outlet Type
Hardwired
Description
PUT/OUTPUT, 4 L6-30R OUTLETS, 0U RACK/TOWER/WALL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.