Zoro Homepage

9PX G2 POWERPASS DISTRIBUTION MODULE FOR 3KVA TO 6KVA 9PX G2 UPS SYSTEMS,

  • Mfr # 9PXPPDM1G2

  • Zoro # G721705250


product price: $1,945.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC
Mounting
Rack/Tower
Number of Outlets
8
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PXPPDM1G2
Zoro #
G721705250
UPC #
786689876043
Country of Origin
Philippines

Details

Input Voltage
230 V AC
Mounting
Rack/Tower
Number of Outlets
8
Outlet Type
UPS
Output Voltage
120 V AC

Description

L6-30P INPUT, 1X L6-30R, 1X L14-30R AND 6X 5-20R OUTLETS, 3U

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.