AC Drive Keypad, Remote, 3 in. D
Mfr # KEYPAD-LOC/REM
Zoro # G8822107
product price: $326.99
/ea
Free Shipping & Returns
Key Features
For Use With
SVX AC Drives
Depth
2.0 in
Width
3.0 in
Height
3.0 in
Function
Remote Keypad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KEYPAD-LOC/REM
Zoro #
G8822107
UPC #
782116120789
Country of Origin
Finland
Dimensions
Depth
2.0 in
Width
3.0 in
Height
3.0 in
Overall Height
3 in
Overall Width
3 in
Overall Depth
2 in
Details
Item
AC Drive Keypad
For Use With
SVX AC Drives
Function
Remote Keypad
Application
Communication
Used For
AC Drives
Mfr. Stock No.
KEYPAD-LOC/REM
Description
AC Drive Keypad, For Use with Series SVX Series, For Use With SVX AC Drives, Communication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.