Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, CD61Flg-MJIC, 1-1/4CD61, 1-5/16-12, El

  • Mfr # 500024-20-16S

  • Zoro # G6995222


product price: $44.69
/ea

Key Features

Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 1/4 in x 1 in
Fitting Connection Type
Flange x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500024-20-16S
Zoro #
G6995222
UPC #
094726956611
Country of Origin
United States

Dimensions

Fitting Size
1 1/4 in x 1 in
Hydraulic Flange Size
1-1/4"
Length (In.)
2.8
Fitting Thread Size 1
1-5/16"-12
Flange Size
1-1/4 in
Hose Fitting A Size
1 1/4 in
Hose Fitting B Size
1 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
Flange x JIC
Max. Working Pressure @ 70 F
2,500 psi
Max. Working Pressure (PSI)
2500
Fitting Thread Type 1
Male JIC
Finish
Trivalent Chromate Zinc
Flange Code
61
Hose Adapter Material
Carbon Steel
Standards
SAE J514
Hose Fitting A Connection Type
Flange
Hose Fitting B Gender
Male
Includes O-Ring
No
For Hose Type
Hydraulic
Hose Fitting B Connection Type
JIC
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
Crimpable
No
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, Flange Size 1-1/4 in, 2,500 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type JIC, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.