Zoro Homepage

Adpt, CD61FLG-MJIC, 2, 2-1/2-12, El, 4.24In

  • Mfr # 500023-32S

  • Zoro # G2608326


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
2 in x 2 in
Fitting Connection Type
Flange x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500023-32S
Zoro #
G2608326
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in x 2 in
Fitting Thread Size 1
2-1/2"-12
Length (In.)
4.24
Hydraulic Flange Size
2"
Flange Size
2 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
45 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
Flange x JIC
Max. Working Pressure @ 70 F
1,125 psi
Fitting Thread Type 1
Male JIC
Hose Adapter Material
Carbon Steel
Finish
Trivalent Chromate Zinc
Max. Working Pressure (PSI)
1125
Standards
SAE J514, J513, J512, J1926, J1453
Flange Code
61
Hose Fitting B Connection Type
JIC
Material Grade
12L14, 12L15
Hose Fitting A Gender
Male
Includes O-Ring
No
Hose Fitting A Connection Type
Flange
For Hose Type
Hydraulic
Crimpable
No
Hose Fitting B Gender
Male
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 45 Degrees Elbow, Rigid, Flange Size 2 in, 1,125 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type JIC, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.