Zoro Homepage

Adpt, CD61FLG-MJIC, 2, 2-1/2-12, El, 4.5In

  • Mfr # 500024-32S

  • Zoro # G2608299


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
2 in x 2 in
Fitting Connection Type
Flange x JIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500024-32S
Zoro #
G2608299
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
2 in x 2 in
Hydraulic Flange Size
2"
Length (In.)
4.5
Fitting Thread Size 1
2-1/2"-12
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in
Flange Size
2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
Flange x JIC
Max. Working Pressure @ 70 F
1,125 psi
Hose Adapter Material
Carbon Steel
Fitting Thread Type 1
Male JIC
Max. Working Pressure (PSI)
1125
Flange Code
61
Finish
Trivalent Chromate Zinc
Standards
SAE J514, J513, J512, J1926, J1453
Material Grade
12L14, 12L15
For Hose Type
Hydraulic
Crimpable
No
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
Hose Fitting A Connection Type
Flange
Includes O-Ring
No
Hose Fitting B Connection Type
JIC
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, Flange Size 2 in, 1,125 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type JIC, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.