Adpt, FMNPT-MJIC, 1/4-18, 7/16-20, El

  • Mfr # 2025-4-4S

  • Zoro # G2609489


product price: $7.15
/ea

Key Features

Compatible Pipe Size
1/4 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/4 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2025-4-4S
Zoro #
G2609489
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Thread Size
1/4"-18
Fitting Thread Size 1
1/4"-18
Fitting Thread Size 2
7/16"-20
Length (In.)
0.88
Hose Fitting B Size
1/4 in
Hose Fitting A Size
1/4 in
Overall Length
0.88 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPTF x JIC
Max. Working Pressure @ 70 F
5,000 psi
Max. Working Pressure (PSI)
5000
Fitting Thread Type 1
Female NPT
Standards
SAE J514, J513, J512, J1926, J1453
Finish
Trivalent Chromate Zinc
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Male JIC
Material Grade
12L14, 12L15
Hose Fitting A Connection Type
NPTF
Includes O-Ring
No
Hose Fitting B Gender
Male
Hose Fitting A Gender
Female
For Hose Type
Hydraulic
Crimpable
No
Hose Fitting B Connection Type
JIC
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 0.88 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.