Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, El

  • Mfr # 2047-8-12S

  • Zoro # G2610170


product price: $31.49
/ea

Key Features

Compatible Pipe Size
1/2 in, 3/4 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/2 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2047-8-12S
Zoro #
G2610170
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/2 in, 3/4 in
Fitting Size
1/2 in x 3/4 in
Thread Size
1/2"-14, 3/4"-14
Length (In.)
2.03
Fitting Thread Size 2
3/4"-14
Fitting Thread Size 1
1/2"-14
Hose Fitting A Size
1/2 in
Hose Fitting B Size
3/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Swivel
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPSM x NPTF
Max. Working Pressure @ 70 F
3,000 psi
Fitting Thread Type 2
Male NPT
Standards
SAE J514, J513, J512, J1926, J1453
Fitting Thread Type 1
Female NPSM
Max. Working Pressure (PSI)
3000
Finish
Trivalent Chromate Zinc
Hose Adapter Material
Carbon Steel
Hose Fitting B Gender
Male
For Hose Type
Hydraulic
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
NPTF
Includes O-Ring
No
Crimpable
No
Hose Fitting A Connection Type
NPSM
Hose Fitting A Gender
Female
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.