Zoro Homepage

Adpt, FNPT, 1-11-1/2, Cross

  • Mfr # 2080-16-16S

  • Zoro # G1651876


product price: $61.89
/ea

Key Features

Compatible Pipe Size
1 in
Fitting Shape
Cross
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 in x 1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080-16-16S
Zoro #
G1651876
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Compatible Pipe Size
1 in
Fitting Size
1 in x 1 in x 1 in x 1 in
Thread Size
1"-11-1/2
Length (In.)
3.24
Fitting Thread Size 2
1"-11-1/2
Fitting Thread Size 1
1"-11-1/2
Hose Fitting B Size
1 in
Hose Fitting D Size
1 in
Hose Fitting A Size
1 in
Hose Fitting C Size
1 in
Overall Length
3.24 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Cross
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel x Carbon Steel x Carbon Steel
Fitting Connection Type
NPTF x NPTF x NPTF x NPTF
Max. Working Pressure @ 70 F
2,500 psi
Finish
Trivalent Chromate Zinc
Fitting Thread Type 1
Female NPT
Max. Working Pressure (PSI)
2500
Standards
SAE/JIC 37 Degrees
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Female NPT
Hose Fitting A Gender
Female
Hose Fitting C Gender
Female
Hose Fitting A Connection Type
NPTF
Hose Fitting B Gender
Female
Hose Fitting D Gender
Female
Includes O-Ring
No
Hose Fitting B Connection Type
NPTF
Hose Fitting D Connection Type
NPTF
For Hose Type
Hydraulic
Crimpable
No
Hose Fitting C Connection Type
NPTF
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Cross, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting C Gender Female, Hose Fitting D Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting C Size 1 in, Hose Fitting D Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.