Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, FNPT-FNPT, 3/8-18, El

  • Mfr # 2087-6-6S

  • Zoro # G2080845


product price: $8.39
/ea

Key Features

Compatible Pipe Size
3/8 in
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
3/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2087-6-6S
Zoro #
G2080845
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Thread Size
3/8"-18
Length (In.)
1.02
Fitting Thread Size 2
3/8"-18
Fitting Thread Size 1
3/8"-18
Hose Fitting B Size
3/8 in
Hose Fitting A Size
3/8 in
Overall Length
1.02 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
90 Degrees Elbow
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPTF x NPTF
Max. Working Pressure @ 70 F
3,500 psi
Finish
Trivalent Chromate Zinc
Fitting Thread Type 1
Female NPT
Fitting Thread Type 2
Female NPT
Hose Adapter Material
Carbon Steel
Max. Working Pressure (PSI)
3500
Standards
SAE/JIC 37 Degrees
For Hose Type
Hydraulic
Includes O-Ring
No
Material Grade
12L14, 12L15
Hose Fitting B Connection Type
NPTF
Hose Fitting B Gender
Female
Crimpable
No
Hose Fitting A Connection Type
NPTF
Hose Fitting A Gender
Female
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.02 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.