Adpt, FNPT-MLJIC, 1-11-1/2, 1-5/16-12, Strt

  • Mfr # 2239-16-16S

  • Zoro # G2609909


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Compatible Pipe Size
1 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2239-16-16S
Zoro #
G2609909
UPC #
-
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 in
Fitting Size
1 in x 1 in
Thread Size
1"-11-1/2
Fitting Thread Size 1
1"-11-1/2
Length (In.)
3.25
Fitting Thread Size 2
1-5/16"-12
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Overall Length
3.25 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
NPTF x JIC
Max. Working Pressure @ 70 F
2,500 psi
Max. Working Pressure (PSI)
2500
Fitting Thread Type 1
Female NPT
Finish
Trivalent Chromate Zinc
Hose Adapter Material
Carbon Steel
Fitting Thread Type 2
Male JIC
Standards
SAE J514, J513, J512, J1926, J1453
Hose Fitting A Gender
Female
Hose Fitting B Gender
Male
Includes O-Ring
No
Hose Fitting A Connection Type
NPTF
Crimpable
No
Hose Fitting B Connection Type
JIC
For Hose Type
Hydraulic
Material Grade
12L14, 12L15
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 3.25 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.