Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adpt, MaleORS, 13/16-16, Strt, 2.3In

  • Mfr # FF1994T0808S

  • Zoro # G1965975


product price: $14.39
/ea

Key Features

Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Size
1/2 in x 1/2 in
Fitting Connection Type
ORS x ORS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF1994T0808S
Zoro #
G1965975
UPC #
094706451211
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Size
1/2 in x 1/2 in
Length (In.)
2.3
Fitting Thread Size 2
13/16"-16
Fitting Thread Size 1
13/16"-16
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
Carbon Steel x Carbon Steel
Fitting Connection Type
ORS x ORS
Max. Working Pressure @ 70 F
9,000 psi
Standards
SAE/JIC 37 Degrees
Finish
Trivalent Chromate Zinc
Fitting Thread Type 1
Male ORS
Fitting Thread Type 2
Male ORS
Max. Working Pressure (PSI)
9000
Hose Adapter Material
Carbon Steel
Crimpable
No
Hose Fitting B Connection Type
ORS
Hose Fitting A Connection Type
ORS
Includes O-Ring
Yes
Hose Fitting B Gender
Male
Material Grade
12L14, 12L15
For Hose Type
Hydraulic
Hose Fitting A Gender
Male
Material
Carbon Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 9,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORS, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.